Shop All HEPA & ULPA Air Filters
Medify Air
MA125R2 H14 True HEPA 999 Particle Removal 2PK
Mfr # MA-125UR-2
Zoro # G106897082
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 5
- Actual Height 16
- Actual Width 11
- Media Area 2051 sq. ft. every 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-125UR-2
- Zoro # G106897082
- UPC # 850025796934
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 5 |
Actual Height | 16 |
Actual Width | 11 |
Details
Item | Air Filter |
Media Area | 2051 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Protector Module Kit, 24V (971-0065-04)
- JOHNSON CONTROLS Line Voltage Thermostat, Thermostat, 40 Degrees to 90 Degrees F, SPST (T26J-7C)
- ARMSTRONG R46930-001 208/230V Combustion (R46930-001)
- SCULLY Wl-102 00404 2" Whistler Fill (WL-102)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B617)
- MAKITA Vacuum Filter, For Compact Vacuum (199989-8)
- NOVATEK Novatek Ring Filter For Novair 2000, 1/2inL x 24inW x 24inH, 24/Pack (F4015)
- Medify Air HEPA & ULPA Air Filters