Shop All HEPA & ULPA Air Filters
Medify Air
MA125R1 H13 True HEPA 999 Particle Removal
Mfr # MA-125R-1
Zoro # G606897186
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 16.6
- Actual Height 23.4
- Actual Width 15.7
- Media Area 2051 sq. ft. every 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-125R-1
- Zoro # G606897186
- UPC # 850025796941
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 16.6 |
Actual Height | 23.4 |
Actual Width | 15.7 |
Details
Media Area | 2051 sq. ft. every 30 minutes |
Item | Air Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2GHJ1)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVO-300)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (16D538)
- TEMPCO Screw Plug Immersion Heater, 480V, 10,000W (TSP02092)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- INSTANT POT Instant 6.15 in. H X 7.3 in. W Round HEPA Air Purifier Filter (210-0060-01)
- FIELD CONTROLS HEPA Air Filter, MERV 17, 21x15x3 (TPLUS-H13)
- AIR HANDLER HEPA Air Filter, 24x24x5" (19RR64)
- Medify Air HEPA & ULPA Air Filters