Shop All HEPA & ULPA Air Filters
Medify Air
MA112R2 H14 True HEPA 999 Particle Removal 2PK
Mfr # MA-112UR-2
Zoro # G706897086
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 20.5
- Actual Height 5
- Actual Width 12
- Media Area 2500 sq. ft. every 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-112UR-2
- Zoro # G706897086
- UPC # 850025796866
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 20.5 |
Actual Height | 5 |
Actual Width | 12 |
Details
Item | Air Filter |
Media Area | 2500 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Electronic Push Button Timer (EPBT-60)
- KING ELECTRIC Kb Platinum Unit Heater 208V 10Kw 1-3Ph W/Bracket (KB2010-3MP-P)
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty (1WDC1)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 11 39/64 in W, 13 1/2 in L (BGPN08)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- AIR HANDLER HEPA Air Filter, 24x24x5" (19RR64)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B619)
- HUSQVARNA HEPA Filter, S-LINE (590429801)
- Medify Air HEPA & ULPA Air Filters