Shop All HEPA & ULPA Air Filters
Medify Air
MA112R1 H14 True HEPA 999 Particle Removal
Mfr # MA-112UR-1
Zoro # G006897137
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 20.5
- Actual Height 5
- Actual Width 12
- Media Area 2500 sq. ft. every 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medify Air
- MFR # MA-112UR-1
- Zoro # G006897137
- UPC # 850025796859
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 20.5 |
Actual Height | 5 |
Actual Width | 12 |
Details
Media Area | 2500 sq. ft. every 30 minutes |
Item | Air Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON LIQUID LINE FILTER DRIER 50 (P34340)
- SENCO Micro Pin Variety 23Ga (A109809)
- ATCO 14" x 25 ft. Insulated Flexible Duct, R 6.0 (17602514)
- DAYTON Supply Ventilator, 54 In, 208-230/460 V (7AE48)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- HONEYWELL Air Purifier Pre-Filter, CuttoSize, 15-1/2"x1/10"x47", , BK, PK 4 (HWLHRFAP1V1CT)
- SERENELIFE Hepa Filter (SLDEHUFL)
- AIR HANDLER HEPA Air Filter, 12x24x24" (6B615)
- Medify Air HEPA & ULPA Air Filters