Shop All Air Cleaners and Accessories
Medify Air
MA112 with UV H14 with True HEPA Filter 2500 sq ft Coverage White 1Pack
Mfr # MA-112UV-W1
Zoro # G006901438
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 15.4
- Width 15.7
- Voltage 120V
- Height 28.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-112UV-W1
- Zoro # G006901438
- UPC # 850025796903
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 15.4 |
Width | 15.7 |
Height | 28.3 |
Details
Item | Air Purifier |
Color | White |
Voltage | 120V |
Coverage | 2500 sq. ft. every 30 minutes |
Features | Fan Speed, On/Off, Timer, UV Light, Sleep Mode, Child Lock |
Weight | 33.5 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Media Air Cleaner, 2000 CFM, 20 H X 25 W (F100F2025)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003772)
- BESTAIR 16 in. W X 25 in. H X 4 in. D 11 MERV Pleated Air Filter (PFHW1625-11CR)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (2031-0600-1025)
- MEDIFY AIR Air Purification MA-112 white (MA-112-W1)
- MEDIFY AIR Air Purification MA-15 silver (MA-15-S1)
- MEDIFY AIR Air Purification MA-14 black (MA-14-B1)
- MEDIFY AIR Air Purification MA-40 black (MA-40-B1)
- MEDIFY AIR Medify MA-10 Portable Air Purifier with True HEPA H13 Filter, 40 sq ft Coverage, Black (MA-10-B1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 2Pack 2PK (MA-15-W2)
- KINGSCOTE Pond Dye, Blue/Black, 4 oz, PK4 (205002-01TBB)
- Medify Air Air Cleaners and Accessories