Shop All HEPA & ULPA Air Filters
Medify Air
MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK
Mfr # MA-112R-2
Zoro # G306897073
product price: $289.99
/pk 2, $145.00/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 20.5
- Actual Height 5
- Actual Width 12
- Media Area 2500 sq. ft. every 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-112R-2
- Zoro # G306897073
- UPC # 850010741161
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 20.5 |
Actual Height | 5 |
Actual Width | 12 |
Details
Item | Air Filter |
Media Area | 2500 sq. ft. every 30 minutes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 16 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101620)
- MASTERCOOL 134A / 1234Yf Dual Aluminum Gauge Set (89661-AYF)
- SUPCO Mini-Split Run Cap, 7.5MFD x 450V (RC7.5X450)
- BOILERSOURCE Manway Gasket, Spiral Wound, 12 in x 16 in x 15/16 in, 0.175 in thick, Elliptical, PK 2 (S999-12X16X15/16X0.175E-PK2)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- AIR HANDLER HEPA Panel, 24x48x3" (2EJY3)
- AIR HANDLER HEPA Ducted Terminal Module, 10x48x24" (2EJY1)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHG7)
- BLUEDRI Air Scrubber Filter, MERV 17, 17x19x2", 2PK (B-AIR-AS-HF)
- Medify Air HEPA & ULPA Air Filters