Shop All Pleated Air Filters
Medify Air
Electrostatic antimicrobial material 2 PK
Mfr # MA-HVAC-14A16254-2
Zoro # G306897097
product price: $158.99
/pk 2, $79.50/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth (Thickness) 25
- Actual Height 9
- Actual Width 16
- Filters Out Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles, Ultrafine Particles
- Media Material Electrostatic antimicrobial material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-HVAC-14A16254-2
- Zoro # G306897097
- UPC # 810094301224
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Actual Depth (Thickness) | 25 |
Actual Height | 9 |
Actual Width | 16 |
Details
Air Filter Item | Air Filter |
Filters Out | Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles, Ultrafine Particles |
Media Material | Electrostatic antimicrobial material |
Performance Rating | MERV 14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T4398B1029 120/208/240/277V Dpst (T4398B1029)
- EVERPURE Replacement Cartridge - 4Bc5-S (EV961721)
- MARATHON 7.50 Hp Variable Speed Motor, 3 Phase, 1800 Rpm, Y545 (Y545)
- RHEEM Limit Switch, 105 Deg F Opn/95 Deg F Cl (47-22860-01)
- MEDIFY AIR Medify MA50 Genuine Replacement Filter for Smoke Smokers Dust Odors Pet Dander 2Pack 2PK (MA-50R-2)
- FILTRETE 14 in. W X 20 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 2PK (FPL05-2PK-24)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FO16X22X1A_4)
- ALL-FILTERS 12X25X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (12251.12 4PK)
- AIR HANDLER 10x16x1 Synthetic Pleated Air Filter, MERV 8 (21C104)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ5)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FD16X22A_4)
- Medify Air Pleated Air Filters