Shop All Pleated Air Filters
Medify Air
Electrostatic antimicrobial material 2 PK
Mfr # MA-HVAC-14A16251-2
Zoro # G306897110
product price: $114.99
/pk 2, $57.50/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth (Thickness) 25
- Actual Height 2
- Actual Width 16.5
- Filters Out Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles, Ultrafine Particles
- Media Material Electrostatic antimicrobial material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-HVAC-14A16251-2
- Zoro # G306897110
- UPC # 810094301200
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Actual Depth (Thickness) | 25 |
Actual Height | 2 |
Actual Width | 16.5 |
Details
Air Filter Item | Air Filter |
Filters Out | Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles, Ultrafine Particles |
Media Material | Electrostatic antimicrobial material |
Performance Rating | MERV 14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACEPAK Kwik connects (SPC-38-10)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG4)
- XPOWER 1/4 HP, 2100 CFM, 1.6 Amps, Variable Speed Industrial Axial Air Mover with Power Outlets for Daisy Chain (X-39AR-Red)
- QUIETCOOL QUIETCOOL Steel 9.75"H 16.5"W Exhst Fan (AFG SMT PRO-3.0)
- MEDIFY AIR Medify MA50 Genuine Replacement Filter for Smoke Smokers Dust Odors Pet Dander 2Pack 2PK (MA-50R-2)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 12"x 24"x 2", MERV 8 (102-740-012)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC Air Filter Replacements, Ultravation 91-006, 91-026, 2PK (20255.13AB)
- MERV Merv DPFPC20X20X5M13-DBP 13 BDP Replacement Filter; Pack Of 2 (DPFPC20X20X5M13=DBP)
- ILC FILTER 16X20X2 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 155 X 195 X 175 MADE IN THE USA (WY-0J5Z-4)
- ALL-FILTERS 16X16X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (16162.11 4PK)
- ACCUMULAIR Accumulair FA16X25 Platinum 1 In. Filter; Pack Of 4 (FA16X25)
- Medify Air Pleated Air Filters