Shop All Pleated Air Filters
Medify Air
Electrostatic antimicrobial material 2 PK
Mfr # MA-HVAC-14A16201-2
Zoro # G106897075
product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth (Thickness) 20.5
- Actual Height 2
- Actual Width 16.5
- Filters Out Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles, Ultrafine Particles
- Media Material Electrostatic antimicrobial material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-HVAC-14A16201-2
- Zoro # G106897075
- UPC # 810094301187
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Actual Depth (Thickness) | 20.5 |
Actual Height | 2 |
Actual Width | 16.5 |
Details
Air Filter Item | Air Filter |
Filters Out | Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles, Ultrafine Particles |
Media Material | Electrostatic antimicrobial material |
Performance Rating | MERV 14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Damper Electric Actuator, 120V, 2-Position (MA-5330)
- JOHNSON CONTROLS Immersion Well, 1/2 In (TE-6300W-102)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 15in L, Glvanizd Steel (9304)
- JOHNSON CONTROLS In Line Filter, A-4000-137 (A-4000-1037)
- MEDIFY AIR Medify MA50 Genuine Replacement Filter for Smoke Smokers Dust Odors Pet Dander 2Pack 2PK (MA-50R-2)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD5)
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 1", 4 Pack (FB24X28A_4)
- ALL-FILTERS 18 in. x 30 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (18301.12 12PK)
- FILTRETE 24 in. W X 24 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (UA12DC-6)
- ALL-FILTERS 16X16X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16161.8 6PK)
- ALL-FILTERS 18X20X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18202.8 6PK)
- Medify Air Pleated Air Filters