Shop All Pleated Air Filters
Medify Air
Electrostatic antimicrobial material 2 PK
Mfr # MA-HVAC-13A12121-2
Zoro # G906897107
product price: $75.15
/pk 2, $37.58/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth (Thickness) 12
- Actual Height 12
- Actual Width 2
- Filters Out Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles
- Media Material Electrostatic antimicrobial material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-HVAC-13A12121-2
- Zoro # G906897107
- UPC # 810094300982
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Actual Depth (Thickness) | 12 |
Actual Height | 12 |
Actual Width | 2 |
Details
Air Filter Item | Air Filter |
Filters Out | Dust Mites, Pollen, Mold Spores, Debris, Household Dust, Smog Particles, Pet Dander, Lint, Virus, Bacteria, Cough/Sneeze Debris, PM2.5, Candle Soot, Exhaust Particles |
Media Material | Electrostatic antimicrobial material |
Performance Rating | MERV 13 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR13)
- HOBART Door Gasket, 30-1/2" x 69-1/4" (25-0055)
- TEMPCO Screw Plug Immersion Heater, 22 In. D (TSP02009)
- FIREYE Programmer Module, 10 sec. MTFI (MEP537)
- MEDIFY AIR Medify MA50 Genuine Replacement Filter for Smoke Smokers Dust Odors Pet Dander 2Pack 2PK (MA-50R-2)
- DUPONT Pleated Air Filter, 16.38" x 21.5" x 1", 4 Pack (KC16.38X21.5X1A_4)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 25"x 25"x 2", MERV 8 (102-740-050)
- AIR HANDLER 15x23x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ8)
- ILC FILTER 13X21X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 13 X 21 X 075 MADE IN THE USA FILT (WY-0GX4-1)
- KOCH FILTER 20x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-008)
- ALL-FILTERS 12X24X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (12244.11 3PK)
- Medify Air Pleated Air Filters