Shop All Air Cleaners and Accessories
Medify Air
Air Purification MA-35 silver
Mfr # MA-35-S1
Zoro # G403660280
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 177 cfm
- Voltage 120 V AC
- Manufacturer Warranty Length Lifetime
- Use Location Room
- Control Modes Auto, Sleep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-35-S1
- Zoro # G403660280
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Manufacturer Warranty Length | Lifetime |
Overall Width | 23 1/4 in |
Overall Depth | 3 7/8 in |
Overall Height | 15 5/8 in |
Overall H x W x D | 15 5/8 in x 23 1/4 in x 3 7/8 in |
Description
Air Purification MA-35 silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE PEDESTAL FAN 20in. BLACK (1PAFP20)
- FENWAL Control Board, 24V (35-665725-121)
- DAYTON Wheel Ccw (202-11-3260-5)
- JOHNSON CONTROLS Globe Valve, 3-Way, 2-1/2 In, Flanged (VG2831TM)
- MEDIFY AIR Medify MA-10 Portable Air Purifier with True HEPA H13 Filter, 40 sq ft Coverage, Black (MA-10-B1)
- MEDIFY AIR Air Purification MA-112 white (MA-112-W1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack (MA-15-W1)
- MEDIFY AIR Air Purification MA-15 silver (MA-15-S1)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- MEDIFY AIR MA25 Air Purifier with H13 True HEPA Filter 500 sq ft Coverage Black 2Pack 2PK (MA-25-B2)
- FLEXMOUNT UV Air Purifier, Silver, 60 Hz, 24VAC, Voltage: 24V AC (UV-13FM)
- Medify Air Air Cleaners and Accessories