Shop All Air Cleaners and Accessories
Medify Air
Air Purification MA-35 black
Mfr # MA-35-B1
Zoro # G803660279
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 177 cfm
- Voltage 120 V AC
- Energy Star Certified Yes
- Filters Included Active Carbon, H13 True HEPA Filter
- Filters Out Allergens, Contaminants, Dust, Odors, Pet Dander, Pollen, Smog, Smoke, VOCs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-35-B1
- Zoro # G803660279
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Overall Height | 15 5/8 in |
Overall Depth | 3 7/8 in |
Manufacturer Warranty Length | Lifetime |
Overall Width | 23 1/4 in |
Overall H x W x D | 15 5/8 in x 23 1/4 in x 3 7/8 in |
Description
Air Purification MA-35 black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Propeller Blade Fan (2C370)
- DAYTON Elbow, 45 (HV2122100G)
- DUPONT Pleated Air Filter, 20" x 21" x 1", 4 Pack (KB20X21X1A_4)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 6ft. (S144032-0600)
- MEDIFY AIR Air Purification MA-15 silver (MA-15-S1)
- MEDIFY AIR Air Purification MA-40 black (MA-40-B1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack (MA-15-W1)
- MEDIFY AIR MA125 with UV H14 with True HEPA Filter 2500 sq ft Coverage Black 1Pack (MA-125-B1)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- MEDIFY AIR Air Purification MA-14 black (MA-14-B1)
- EXTRACT-ALL Compact Extraction System, 120V, 60 Hz (S-987-2A)
- Medify Air Air Cleaners and Accessories