Shop All Air Cleaners and Accessories
Medify Air
Air Purification MA-15 silver
Mfr # MA-15-S1
Zoro # G903660261
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 94.2 cfm
- Width 0 to 10 in
- Voltage 120 V AC
- Height 11 to 20 in
- Primary Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medify Air
- MFR # MA-15-S1
- Zoro # G903660261
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 11 to 20 in |
Depth | 0 to 10 in |
Manufacturer Warranty Length | Lifetime |
Overall Width | 7 1/2 in |
Overall Depth | 7 1/2 in |
Overall Height | 12 1/4 in |
Overall H x W x D | 12 1/4 in x 7 1/2 in x 7 1/2 in |
Description
Air Purification MA-15 silver, Number of Speeds 3, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-16)
- AIR HANDLER Electrostatic Air Filter, 20x25x1" (5W897)
- PORTACOOL Fan Assembly, Jetstream 270 Series (PARFANJ270F0)
- AIR HANDLER 36 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ65)
- MEDIFY AIR Medify MA-10 Portable Air Purifier with True HEPA H13 Filter, 40 sq ft Coverage, Black (MA-10-B1)
- MEDIFY AIR MA125 with UV H14 with True HEPA Filter 2500 sq ft Coverage Black 1Pack (MA-125-B1)
- MEDIFY AIR Air Purification MA-35 white (MA-35-W1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack (MA-15-W1)
- MEDIFY AIR Air Purification MA-14 black (MA-14-B1)
- MEDIFY AIR Air Purification MA-112 white (MA-112-W1)
- DYSON Portable Air Cleaner, HEPA (BP03)
- Medify Air Air Cleaners and Accessories