Shop All Disinfectants and Sanitizers
Mediclean
Institutional Disinfectant, 1 gal. Bottle, Unscented
Mfr # 221552000
Zoro # G4394747
product price: $60.39
/ea
Sold in multiples of 4 for $241.56
$241.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Unscented
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mediclean
- MFR # 221552000
- Zoro # G4394747
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 1 gal |
Description
Institutional Disinfectant, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens C. Difficile; Hepatitis A, Product Series No Series, Flash Point 77 Degrees F, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- WARNING: This product can expose you to chemicals including o-Phenylphenol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, ND
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE PRODUCTS COMPANY Ettore Products 31028 Commercial Mighty Tough Cob Web Duster (399326)
- QUICKIE Iron Shaped Scrubber (202ZQK)
- TRIMACO 99" x 90' Easy Mask .5-Mil Premium Grade Masking Film (49990)
- ZORO SELECT Recycled Cotton T-shirt Cloth Rag 4 lb. Varies Sizes, White (WW4MY53)
- MEDICLEAN Disinfectant Spray Plus, 1 gal. Jug, Mint (221522000)
- MEDICLEAN Disinfectant and Sanitizer, 1 gal. Jug, Mint (221592905)
- MEDICLEAN Disinfectant Spray Plus, 1 gal. Jug, Unscented (221522902)
- MEDICLEAN Disinfectant and Sanitizer, 1 gal. Jug, Lemon (221592909)
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Eucalyptus (911061-G4)
- CLAIRE-SPRAYWAY Germicidal Disinfectant Cleaner, 20 oz. Aerosol Can, Unscented (CL873)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Unscented, 4 PK (36241-74389)
- Mediclean Disinfectants and Sanitizers