Shop All Disinfectants and Sanitizers
Mediclean
Disinfectant Spray Plus, 1 gal. Jug, Mint
Mfr # 221522000
Zoro # G2564186
original price:
$67.69
45% off
Sold in multiples of 4 for $147.56
$147.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
- Disinfectant Efficacy E.Coli, Hepatitis A, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus (MRSA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mediclean
- MFR # 221522000
- Zoro # G2564186
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Disinfectant Spray Plus, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Mint, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens E-coli; H1N1; Hepatitis A; MRSA, Product Series No Series, VOC Content 6 Percent, Flash Point 102 Degrees F, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 70385-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scrubbing Pad 5400N, 13", Green, PK5 (5400N 581)
- WEILER 20" Utility Scrub Brush, Yellow Polypropylene Fill, Long Handle (79109)
- PROVON 23.7 fl oz (700 mL) ADX-7 Clear & Mild Foam Handwash 4 PK (GOJ872104CT)
- PROVON 700 mL Foam Hand Soap Cartridge (8721-04)
- MEDICLEAN Disinfectant Spray Plus, 1 gal. Jug, Unscented (221522902)
- MEDICLEAN Disinfectant and Sanitizer, 1 gal. Jug, Mint (221592905)
- MEDICLEAN Disinfectant and Sanitizer, 1 gal. Jug, Lemon (221592909)
- MEDICLEAN Institutional Disinfectant, 1 gal. Bottle, Unscented (221552000)
- WORX Disinfectant, Aerosol Spray Can, Unscented (22-1201-C)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Fresh, 12 PK (REC 04675)
- MAXIM Cleaners & Detergents, Bottle, Unscented, 6 PK (046400-86)
- Mediclean Disinfectants and Sanitizers