Shop All Bottles & Jars
Medical Action
Specimen Container, 8 oz, PK100
Mfr # 01068
Zoro # G5005655
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 3-1/2"
- Autoclavable Yes
- Width 3.5"
- Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medical Action
- MFR # 01068
- Zoro # G5005655
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3-1/2" |
Width | 3.5" |
Depth | 3.5" |
Labware Width - English | 3.5 in |
Labware Height - Metric | 88.9 mm |
Diameter | 2.875 in |
Labware Height - English | 3.5 in |
Labware Depth - English | 3.5 in |
Overall Width - Metric | 88.9 mm |
Body Diameter - Metric | 73.02 mm |
Mouth Size | Wide |
Overall Height - Metric | 88.9 mm |
Description
Specimen Container, Capacity - Metric 236 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material LDPE, Body Diameter - Metric 73.02 mm, Body Material Polypropylene, Overall Height - Metric 88.9 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Snap On, Closure Material LDPE, Closure Color White, Sterile/Non-Sterile Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Individually Wrapped, Basic Material Plastic, Shape Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Protein Gel-Loading Dye for SDS-PAGE, 2X, 5 ML (P18100-5.0)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- KIMBLE CHASE Buret, Glass, 50 mL, Class B (17026F-50)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- TRICORBRAUN 12 oz Clear PET Plastic Round Jar- 89-400 Neck Finish (027267)
- ZORO SELECT Straight Sided Preclean Jar, 250ml, PK12 (3TRV1)
- MENDA Dispensing Bottle, 4 oz., Automatic (35335)
- TRICORBRAUN 16.5 Ml Pet Cylinder Transparent Black, Round, Nozzle, Opaque Black Crc/Te Cap W/Breakaway Band (137666)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- Medical Action Bottles & Jars