Shop All Bottles & Jars
Medical Action
Specimen Container, 6.5 oz, PK500
Mfr # 4647
Zoro # G5005646
product price: $146.99
/pk 500, $0.29/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6.5 oz.
- Height 3-7/16"
- Autoclavable Yes
- Width 33-23/64"
- Depth 19.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medical Action
- MFR # 4647
- Zoro # G5005646
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3-7/16" |
Width | 33-23/64" |
Depth | 19.08" |
Diameter | 2.3125 in |
Labware Depth - English | 3.43 in |
Labware Height - English | 3.44 in |
Labware Width - English | 3.44 in |
Labware Height - Metric | 87.3 mm |
Overall Width - Metric | 87.37 mm |
Mouth Size | Wide |
Body Diameter - Metric | 58.73 mm |
Overall Height - Metric | 87.3 mm |
Description
Specimen Container, Capacity - Metric 192 mL, Capacity - English 6.5 fl oz, Closure Included Yes, Body Diameter - Metric 58.73 mm, Body Material Polystyrene, Overall Height - Metric 87.3 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Snap On, Closure Material Paper, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Plastic, Shape Cylindrical, Graduated Yes, Closure Liner Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- SPECTRUM Nitric Acid, Technical, 2.5L, PVC (N1088-2.5LTPV)
- OAKTON CON 700 METER W/PRB/ STND (WD-35411-00)
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, B (120835)
- MEDICAL ACTION Specimen Container, 8 oz, PK100 (01068)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- DYNALON Dispensing Bottle, 144mm H, 60 mm Dia, PK12 (605065-0080)
- DYNALON Bottle Grad Write-On 1000 ml D, PK6 (501505-1000)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35275)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-1OZ)
- Medical Action Labware