Shop All Bottles & Jars
Medical Action
Specimen Container, 5 oz, PK1000
Mfr # PC1756-1K0
Zoro # G5005664
product price: $182.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 oz.
- Height 2-5/8"
- Autoclavable Yes
- Width 33-23/64"
- Depth 2.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medical Action
- MFR # PC1756-1K0
- Zoro # G5005664
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 2-5/8" |
Width | 33-23/64" |
Depth | 2.625" |
Diameter | 2.875 in |
Labware Width - English | 2.88 in |
Labware Depth - English | 2.6 in |
Labware Height - Metric | 66.6 mm |
Labware Height - English | 2.63 in |
Body Diameter - Metric | 73.02 mm |
Mouth Size | Wide |
Overall Height - Metric | 66.6 mm |
Overall Width - Metric | 73.15 mm |
Description
Specimen Container, Capacity - Metric 147 mL, Capacity - English 5 fl oz, Closure Included No, Closure Liner Material HDPE, Body Diameter - Metric 73.02 mm, Body Material Polypropylene, Overall Height - Metric 66.6 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Snap On, Closure Material No Closure, Closure Color White, Sterile/Non-Sterile Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Plastic, Shape Cylindrical, Graduated Yes, Closure Liner Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Quat Test Kit, Wall Mount (Quatstart)
- COMBI-CAM Combi-Cam 7850-DC Universal Dust Cover (7850-DC)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-145)
- GLOBE SCIENTIFIC Transfer Pipette, 8mL, 157mm L, PK400 (138030-400)
- MEDICAL ACTION Specimen Container, 8 oz, PK100 (01068)
- QORPAK Jar, 16 oz, PK24 (PLC-03717)
- UNITED SCIENTIFIC Inoculating Loops, 10 uL, Blue, pk, PK 30 (K1020)
- SP SCIENCEWARE Bottle, Wide, 4 Oz, HDPE, PK12 (F10625-0005)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- UNITED SCIENTIFIC Specimen Jar, Screw-Cap, Glass, 16, PK12 (UNSPJR16)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- Medical Action Bottles & Jars