Shop All Diagnostic and Monitoring Instruments and Supplies
Medical Action
Emesis Basin, 16 oz., Plastic, Gold, PK250
Mfr # H300-05
Zoro # G6079972
original price:
$41.05
new price: $40.99
/pk 250, $0.16/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz
- Color Gold
- Height 8 1/2 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medical Action
- MFR # H300-05
- Zoro # G6079972
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 8 1/2 in |
Details
Item | Emesis Basin |
Capacity | 16 oz |
Color | Gold |
Industry Type | Healthcare |
Description
Emesis Basin, Capacity 16 oz, Gold, Height 8 1/2 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Drops, Liquid Solution, 0.500 oz. (M702)
- ORANGE-SOL ORANGE-SOL 22608 Citrus Solution, 12 oz Bottle (22608)
- FIRST AID ONLY First Aid Kit Refill, BZK Antiseptic Wipes, 10 Per Box (FAE-4002)
- DEALMED Adhesive Strip Assortment, 280/Bx, 12/Cs, 3360PK (783820)
- MEDICAL ACTION Emesis, 16 oz., Polypropylene, Rose, PK250 (H300-10)
- FABRICATION ENTERPRISES Baseline Adjustable Wall Goniometer (12-1096)
- A2Z SCILAB Queens Square Diagnostic Hammer (A2Z-ZR744)
- SERENELIFE Portable Massage Table - Professional Adjustable Folding Bed with 3 Sections and Carrying Bag for Th (SLMASGE1)
- DMI Traction Set, 20 lb., Foam/Vinyl (534-2014-0000)
- FIRST AID ONLY Triangular Sling Bandage, PK10 (AN5071-10)
- ILC Replacement for Cables AND Sensors Bp21 (BP21 CABLES AND SENSORS)
- Medical Action Diagnostic and Monitoring Instruments and Supplies