Shop All Power Conditioners
Mediatech
S20Blk;Av Black Network Manageable 1.25Kw S Type Power Conditioner W
Mfr # MT-S20BLK
Zoro # G0414439
product price: $1,756.99
/ea
Free Shipping & Returns
$1,756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Depth 24 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mediatech
- MFR # MT-S20BLK
- Zoro # G0414439
- Country of Origin Unknown
- Category Power Conditioners
Dimensions
Height | 15 in |
Depth | 24 in |
Width | 20 in |
Details
Item | Power Conditioner |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB4BV05)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 10ft-Black (WL-SW-050-10-BK)
- POLARIS Insulated Multitap Connector, 7.25 In. L (IPLD750-4B)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 82, 30 HP (VS-30)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 102, 40 HP (VS-40)
- SOLAHD Power Conditioner, Panel Mount, 250VA (23231258)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 126, 50 HP (VS-50)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 28, 10 HP (VS-10)
- POWERWORX Powerworx, Residential Clean Power System, 120/240V, Single Phase In The Wall Mount (CPS-E3-FM)
- Mediatech Power System Protection