Shop All Corded Speakers
Mediatech
Control 26Ct;6.5In Ceiling Loudspeaker Transducer Assembly
Mfr # MT-15080
Zoro # G0451706
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In-Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mediatech
- MFR # MT-15080
- Zoro # G0451706
- Country of Origin Unknown
- Category Corded Speakers
Details
Item | Ceiling Speaker |
Type | In-Ceiling |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Price Monster JAM Grave Digger H0436 Compatible Battery (MONSTER JAM GRAVE DIGGER H0436 COMPATIBLE BATTER)
- EXELL BATTERY 51pc Essential Batteries Kit CR1025 CR1220 CR1616 CR2032 CR2430 & Watch Opener (EB-KIT-127)
- DURACELL Precharged Recharg. Battery, AAA, NiMh, PK4 (DX2400R4)
- MIGHTY MAX BATTERY ML3-12 - 12V 3AH Replacement Battery for BP3-12 ES3-12 PS-1230 PW1203 (ML3-12106713)
- FASTTRACK P Audio 4 In. Voice Coil Woofer (FA132596)
- EMINENCE SPEAKER LLC 15 in. American Standard Series Speakers (KAPPA15A)
- CREATIVE LABS Creative Pebble 2.0 Speaker Usb (Black) (51MF1680AA000)
- PIONEER Pioneer Car TSA1607C 6.5 in. 350W 3-Way Component Speaker System (TSA1607C)
- SPECO TECHNOLOGIES Speaker, Indoor/Outdoor, 9-1/2 In. (SP4AWET)
- JBL Charge 5 Waterproof Bluetooth Speaker, Grey (JBLCHARGE5GRYAM)
- PYLE 3.5" 3-Way Mini Box Speaker System (PLMR24S)
- Mediatech Corded Speakers