Shop All First Aid Kits
Medi-First
Small Emergency Disaster Bag, Kit
Mfr # 73911
Zoro # G9816871
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medi-First
- MFR # 73911
- Zoro # G9816871
- Country of Origin United States
- Category First Aid Kits
Details
First Aid Kit Type | Kit |
First Aid ANSI Kit Type | II |
Item | Small Emergency/Disaster Bag |
Description
Small Emergency/Disaster Bag, First Aid ANSI Kit Type II
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Sensi Wrap, 1" x 5 yd., Tan, PK30 (3171)
- FIRST AID ONLY First Aid ANSI Aplus Kit Refill, 50-Person, Blue/White (FAO90617)
- BARBASOL 10 pc Men's travel grooming set (CBG15000KIT)
- MEDLINE Capri Plus Bladder Control Pads, Extra Plus, 6.5" x 13.5", PK168 (BCPE02)
- MEDI-FIRST Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (74801)
- MEDI-FIRST Bulk Emergency Medical Kit, Cordura (73901)
- MEDI-FIRST Body Fluid Clean Up Kit, Plastic Case (89701)
- MEDI-FIRST Bulk Chemical Burn Kit, Plastic (89612)
- MEDI-FIRST Small Metal Vehicle Kit, Metal Case (821M1)
- MEDI-FIRST Consumer Kit, 121 pcs. (40120)
- FIRST AID ONLY First Aid Kit Refill, 3" X 5 Yd Elastic Wrap Bandage, 1 Per Box (FAE-6104)
- Medi-First First Aid Kits