Shop All Bandages
Medi-First
Self Adherent Medi-Rip, 3"
Mfr # 63101
Zoro # G9817005
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medi-First
- MFR # 63101
- Zoro # G9817005
- Country of Origin Germany
- Category Bandages
Details
Industry Type | Healthcare |
Item | Self Adherent Medi-Rip,3" |
Description
Self Adherent Medi-Rip,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC SONOtrain Vein Model (1019637)
- WAHL Wahl 6502843 Micro Grooms Man 2 Head 2 in 1 Beard Detailer Kit (6502843)
- QUIKCLOT Emergency Medical Kit, Nylon, Blk, 6-3/8" H (2064-0293)
- EVAC-CHAIR Stair Chair, Aluminum, 440 lb. (220H)
- MEDI-FIRST Butterfly Medium Bandages (60233)
- MEDI-FIRST Metal Detectable Bandages, Blue, PK100 (68033)
- MEDI-FIRST Self Adherent Medi-Rip, 1" (66501)
- MEDI-FIRST Bandage, Fabric, Box, 2 In L, PK40 (61678)
- MEDI-FIRST Metal Detectable Bandages, Blue, PK50 (66050)
- MEDI-FIRST Metal Detectable Knuckle Bandages, PK50 (65250)
- DEALMED Moleskin, Extra Heavy, 2" X 5 Yards, Ea. (782660)
- Medi-First Bandages