Shop All Bandages
Medi-First
Self Adherent Medi-Rip, 1"
Mfr # 66501
Zoro # G9816941
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medi-First
- MFR # 66501
- Zoro # G9816941
- Country of Origin Germany
- Category Bandages
Details
Industry Type | Healthcare |
Item | Self Adherent Medi-Rip,1" |
Description
Self Adherent Medi-Rip,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Lip Balm Packets, 10 Per Box (FAE-4010)
- MY MEDIC ZZips Cut Kit (MM-SPL-MD-PK-ZZIP-CUT-EA)
- FIRST AID ONLY Industrial First Aid Shelf Station, 3-Shelf, 100 PPL, 1092/KT (FAO247OP)
- CURAD FlexFabric Adhesive Bandage, Fabric Bandage (CUR47314RB)
- MEDI-FIRST Clear Waterseal Bandage (68550)
- MEDI-FIRST Adhesive Bandage, Fabric, PK100, Color: Beige (66133)
- MEDI-FIRST Self Adherent Medi-Rip, 3" (63101)
- MEDI-FIRST Metal Detectable Bandages, Blue, PK100 (68033)
- MEDI-FIRST Bandage, Fabric, Box, 2 In L, PK40 (61678)
- MEDI-FIRST Butterfly Medium Bandages (60233)
- BAND-AID Adhesive Bandages, Flex Fabric, 1 Size, 1", 100/BX, 12BX/CT, PK12 (JOJ4444CT)
- Medi-First Bandages