Shop All Gauze & Dressings
Medi-First
Rip-N-Wrap, 4" Elastic Cohesive Wrap
Mfr # 6104
Zoro # G9816445
product price: $3.35
/ea
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medi-First
- MFR # 6104
- Zoro # G9816445
- Country of Origin China
- Category Gauze & Dressings
Details
Industry Type | Healthcare |
Item | Rip-N-Wrap,4" Elastic Cohesive Wrap |
Description
Rip-N-Wrap,4 In. Elastic Cohesive Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Medium, 2000 Pcs (1114)
- BRAZOS Walking Stick, Twisted, Hickory Wood, 55" (602-3000-1281)
- NORTH AMERICAN RESCUE Compressed Gauze (30-0052)
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (61233)
- MEDI-FIRST Trauma Dressing, Sterile, Gauze (89801)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (60633)
- MEDI-FIRST Gauze Compress, 24"x72" (69601)
- MEDI-FIRST Rip-N-Wrap, 3" Elastic Cohesive Wrap (6103)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (62012)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-906)
- Medi-First Gauze & Dressings