Shop All Gauze & Dressings
Medi-First
Rip-N-Wrap, 2" Elastic Cohesive Wrap
Mfr # 6102
Zoro # G9816488
original price:
$2.82
29% off
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medi-First
- MFR # 6102
- Zoro # G9816488
- Country of Origin China
- Category Gauze & Dressings
Details
Industry Type | Healthcare |
Item | Rip-N-Wrap,2" Elastic Cohesive Wrap |
Description
Rip-N-Wrap,2 In. Elastic Cohesive Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Plastic, 50 Person (225-AN)
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK12 (13-006)
- PURELL Healthcare HEALTHY SOAP Gentle and Free Foam, Fragrance-Free, 1,200 mL, For ES4 Dispensers, PK2 PK (5072-02)
- WELCH ALLYN BULB & VALVE, ECONOMY, EA (1581)
- MEDI-FIRST Blood Stopper Compress, 5 ft.x9 ft. (64101)
- MEDI-FIRST Trauma Dressing, Sterile, Gauze (89801)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (60612)
- MEDI-FIRST Rip-N-Wrap, 3" Elastic Cohesive Wrap (6103)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (60633)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (61233)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK100 (3-202)
- Medi-First Gauze & Dressings