Shop All Pain & Fever
This Product is Discontinued
Medi-First
Pain Relief, Tablet, PK500 (Discontinued)
Mfr # 81113
Zoro # G2955854
This Product is Discontinued
Key Features
- Medicinal Type Pain Relief
- Medicinal Form Tablet
- Medicinal Count 250 x 2
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medi-First
- MFR # 81113
- Zoro # G2955854
- UPC # 347682811136
- Country of Origin United States
- Category Pain & Fever
Dimensions
Size | Acetaminophen 110 (1)mg, Aspirin 162mg, Caffeine 32.4mg, Salicylamide 152mg |
Details
Medicinal Type | Pain Relief |
Item | Pain Relief |
Medicinal Form | Tablet |
Medicinal Count | 250 x 2 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Count | 250 x 2 |
Formula | Aspirin 162mg, Acetaminophen 110 (1)mg, Salicylamide 152mg, Caffeine 32.4mg |
Form | Tablet |
Includes | Spanish Labeling Where Possible |
Package Type | Packet |
Flavor | None |
Industry Type | Healthcare |
Description
Pain Relief, Flavor None, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.