Shop All First Aid Kits
Medi-First
Large Emergency Disaster Bag, Kit
Mfr # 74811
Zoro # G9817206
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- First Aid ANSI Kit Type II
- Product Type Large Emergency/Disaster Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medi-First
- MFR # 74811
- Zoro # G9817206
- Country of Origin United States
- Category First Aid Kits
Details
First Aid Kit Type | Kit |
First Aid ANSI Kit Type | II |
Item | Large Emergency/Disaster Bag |
Product Type | Large Emergency/Disaster Bag |
Description
Large Emergency/Disaster Bag, First Aid ANSI Kit Type II
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gauze Compress, Sterile, White, Unitized (020510)
- DEALMED Elastic Bandages, With Clip Closure, 3", 10/Bx, 5/Cs, 50PK (783663)
- ACME UNITED SmartCompliance Emergency Resue Blanket 54" x 84" (Z801)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59031)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89611)
- MEDI-FIRST Bulk Emergency Medical Kit, Cordura (73901)
- MEDI-FIRST Small Metal Vehicle Kit, Metal Case (821M1)
- MEDI-FIRST Bulk Chemical Burn Kit, Plastic (89612)
- MEDI-FIRST Consumer Kit, 121 pcs. (40120)
- MEDI-FIRST Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (74801)
- ZORO SELECT First Aid kit, Plastic, 50 Person (9999-2160)
- Medi-First First Aid Kits