Shop All Gauze & Dressings
Medi-First
Gauze Pad, Cotton Blend Gauze, PK100
Mfr # 61233
Zoro # G4830795
original price:
$15.75
13% off
new price: $13.59
/pk 100, $0.14/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Product Type Gauze Pad
- Dressing Material Cotton Blend
- Package Length 4 3/4 in
- Fastener Included Fastener Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medi-First
- MFR # 61233
- Zoro # G4830795
- UPC # 347682612337
- Country of Origin Viet Nam
- Category Gauze & Dressings
Dimensions
Length | 3 in |
Package Length | 4 3/4 in |
Dressing Length | 3 in |
Package Width | 4 1/4 in |
Dressing Width | 3 in |
Package Height | 5 1/2 in |
Width | 3 in |
Description
Gauze Pad, Dressing Length 3 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 100, Package Height 5 1/2 in, Package Width 4 1/4 in, Package Length 4 3/4 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for IVY Biomedical Systems 590412 ECG Trunk Cables (590412 ECG TRUNK CABLES IVY BIOMEDICAL SYSTEMS)
- ALCO Front Wheel, 8", 5/16" Bearing (78463A)
- SUNNYSIDE Isopropyl Alcohol, 5 gal. (832G5)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- MEDI-FIRST Trauma Dressing, Sterile, Gauze (89801)
- MEDI-FIRST Blood Stopper Compress, 5 ft.x9 ft. (64101)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (62012)
- MEDI-FIRST Gauze Compress, 24"x72" (69601)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (60612)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (60633)
- WATERJEL Burn Wrap, Sterile, Orange, Wool, 36" L (G3630C-4.69.000)
- Medi-First Gauze & Dressings