Shop All Gauze & Dressings
Medi-First
Gauze Pad, Cotton Blend Gauze, PK10
Mfr # 62012
Zoro # G4176313
product price: $2.69
/pk 10, $0.27/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Product Type Gauze Pad
- Dressing Width 4 in
- Fastener Included Fastener Not Included
- Dressing Material Cotton Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medi-First
- MFR # 62012
- Zoro # G4176313
- UPC # 347682620127
- Country of Origin Viet Nam
- Category Gauze & Dressings
Dimensions
Length | 4 in |
Dressing Width | 4 in |
Package Length | 1 in |
Package Height | 5 1/4 in |
Dressing Length | 4 in |
Package Width | 5 1/4 in |
Width | 4 in |
Description
Gauze Pad, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 10, Package Height 5 1/4 in, Package Width 5 1/4 in, Package Length 1 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Mosquito Forcep, Straight 3.5" (1700)
- CYNAMED Color-Coded Tuning Fork With Hammer Soun (CYZR-988)
- MUTUAL INDUSTRIES Wall Mountable Eye Wash Station, 32 Oz. (50010)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (61212)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (60633)
- MEDI-FIRST Rip-N-Wrap, 3" Elastic Cohesive Wrap (6103)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (60612)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (61233)
- MEDI-FIRST Gauze Compress, 24"x72" (69601)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 2", 12/Bx, 8/Cs, 96PK (783102)
- Medi-First Gauze & Dressings