Shop All Gauze & Dressings
Medi-First
Gauze Pad, Cotton Blend Gauze, PK10
Mfr # 60612
Zoro # G4179463
product price: $1.15
/pk 10, $0.11/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Product Type Gauze Pad
- Package Type Box
- Package Width 3 1/4 in
- Dressing Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medi-First
- MFR # 60612
- Zoro # G4179463
- UPC # 347682606121
- Country of Origin Viet Nam
- Category Gauze & Dressings
Dimensions
Length | 2 in |
Package Width | 3 1/4 in |
Dressing Length | 2 in |
Package Height | 3 1/4 in |
Package Length | 3/4 in |
Dressing Width | 2 in |
Width | 2 in |
Description
Gauze Pad, Dressing Length 2 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 10, Package Height 3 1/4 in, Package Width 3 1/4 in, Package Length 3/4 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPT SPT UC-571B Multi Speed Wand Massager; Blue (UC-571B)
- AFS Aneurysm Hook Cradle Handle (640400)
- CREST HEALTHCARE Low Voltage Controller, 2 Circuit (115229)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (SSHL100980)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (62012)
- MEDI-FIRST Gauze Compress, 24"x72" (69601)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (61212)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (61233)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (60633)
- MEDI-FIRST Trauma Dressing, Sterile, Gauze (89801)
- MEDLINE Gauze, 12 Ply, 4"x4", PK50 (NON21424)
- Medi-First Gauze & Dressings