Shop All Eyewash and Shower Parts and Accessories
Medi-First
Eyewash, 1oz. Sterile Buffered Solution
Mfr # 19828
Zoro # G9816558
original price:
$3.82
6% off
Sold in multiples of 144 for $516.96
$516.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Type Plumbed
- Hazardous Location Rating Not Rated
- Coverage Eyes
- Environment General Purpose
- For Environment General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medi-First
- MFR # 19828
- Zoro # G9816558
- Country of Origin Canada
- Category Eyewash and Shower Parts and Accessories
Details
Item | Plumbed Eyewash |
Installation Type | Plumbed |
Hazardous Location Rating | Not Rated |
Coverage | Eyes |
Environment | General Purpose |
For Environment | General Purpose |
Description
Plumbed Eyewash, Coverage Eyes, Environment General Purpose, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAT-QCBC23XG)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, M, 1 PR (4061-M (8))
- NEVS 3/4" Color Coding Dots Lavendar - Roll Form (DOT-34RL Lavender)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, XL, PR (960XL-11-V)
- HAWS Eye Wash Heater Jacket For Model 7500Eb (9125)
- HAWS Emergency Indicator Alarm (9001)
- HAWS Floor Flange, Cast-Iron, Gray, 11" L (SP75)
- GUARDIAN EQUIPMENT Knob, Eye Safe, Bra, PK2 (600-664R)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902BC)
- BRADLEY Cap Kit (S10-010)
- GUARDIAN EQUIPMENT Backflow Preventer, Brass (L108)
- Medi-First Eyewash Stations and Shower Equipment