Shop All Diagnostic and Monitoring Instruments and Supplies
Medi-First
Eye Magnet, Silver, SS, Length: 4 in
Mfr # 71701
Zoro # G4062317
original price:
$8.12
16% off
new price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Loop Handle, Case
- Material Stainless Steel
- Color Silver
- For Use With Removing Material from Eye
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medi-First
- MFR # 71701
- Zoro # G4062317
- UPC # 347682717018
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1/4 in |
Width | 1/4 in |
Length | 4 in |
Details
Item | Eye Magnet |
Includes | Loop Handle, Case |
Material | Stainless Steel |
Color | Silver |
For Use With | Removing Material from Eye |
Disposable | No |
Industry Type | Healthcare |
Description
Eye Magnet, Color Silver, Disposable No, Material Stainless Steel, Height 1/4 in, Length 4 in, Width 1/4 in, For Use With Removing Material from Eye, Includes Loop Handle, Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RED CROSS Bulk Emergency Preparedness Kit, Nylon (RC-562)
- PROHEAL Tartan Plaid Reusable Incontinence Pads for Seniors 12 Pack 34 x 36 12PK (PH-16705C)
- TARPARMOR Expandable Reaching Pole, 4 to 8 ft. (TR059)
- BANANA BOAT Sport Performance Continuous Spray Sunscreen 6 oz (03179)
- ILC Replacement for YSI 401 Reusable Temperature Probes (401 REUSABLE TEMPERATURE PROBES YSI)
- MIDMARK ECG Clips, Clear, 4MM, Snap, 10/pk PK (3-047-0005)
- PURITAN Cuticle Sticks, PK1000 (54102)
- TOOL UV001930 Lawn & Garden Tractor Battery Terminal Nut & Bolt (TO697844)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- FIRST AID ONLY Eye Magnet, Silver, SS, Width: 3/10 in (17-100)
- PIT POSSE Pit Posse PP3147BK 8 x 50 mm Allen Head Bolt; Black - 6 Piece (PP3147BK)
- Medi-First Diagnostic Equipment