Shop All EMT Supplies
Medi-First
EMT Utility Scissors, 7-1/2 In. L, Silver
Mfr # 70901-YL
Zoro # G4016031
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Blade End Style Rounded
- Height 1/4"
- Width 5"
- Length 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medi-First
- MFR # 70901-YL
- Zoro # G4016031
- UPC # 347682709099
- Country of Origin China
- Category EMT Supplies
Dimensions
Height | 1/4" |
Width | 5" |
Length | 7-1/2" |
Overall Length | 7 1/2 in |
Details
Item | EMT Utility Scissors |
Color | Yellow |
Blade End Style | Rounded |
Disposable | No |
Blade Material | Stainless steel |
Handle Material | Plastic |
Industry Type | Healthcare |
Description
EMT Utility Scissors, Overall Length 7 1/2 in, Color Yellow, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Plastic, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE Reliant 2-Button Patient Lift Pendant (1177604)
- OMNIMED INFECTION PREVENTION STATION - LIGHT GREY STEEL (304001)
- HOSPECO Feminine Hygiene Starter Kit, 5" H, PK4 (SDWSTARTER-4)
- FIRST AID ONLY First Aid Kit Refill, 5 Knuckle & 5 Fingertip Fabric Bandages, 10 Per Box (FAE-3020)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901)
- MEDI-FIRST Tweezers, Blue, 4-1/2 In L, Plastic, PK100 (77233)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-RD)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-BK)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-PR)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-OR)
- LEATHERMAN Medical Shears, Black, 8-18 in. L (832161)
- Medi-First EMT Supplies