Shop All EMT Supplies
Medi-First
EMT Utility Scissors, 7-1/2 In. L, Silver
Mfr # 70901-TE
Zoro # G4141733
original price:
$6.65
6% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Blade End Style Rounded
- Height 1/4"
- Width 5"
- Length 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medi-First
- MFR # 70901-TE
- Zoro # G4141733
- UPC # 347682709082
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Height | 1/4" |
Width | 5" |
Length | 7-1/2" |
Overall Length | 7 1/2 in |
Details
Item | EMT Utility Scissors |
Color | Teal |
Blade End Style | Rounded |
Disposable | No |
Handle Material | Plastic |
Industry Type | Healthcare |
Blade Material | Stainless steel |
Description
EMT Utility Scissors, Overall Length 7 1/2 in, Color Teal, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Plastic, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD-TEX Safety Tape, White, 3/4 x 30 yd. L, PK16 (41008-34)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 11pcs, 5x7", Clear (80-0466)
- DIVERSEY Soft Care All Purpose Liquid, Gentle Floral, 1 gal Bottle, PK4 (100920026)
- MEDI-FIRST Tweezers, Blue, 4-1/2 In L, Plastic, PK100 (77233)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-OR)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-YL)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-PR)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-RD)
- JMA JMA: 50 Hook wall display (JMA-5-DISP)
- Medi-First EMT Supplies