Shop All EMT Supplies
Medi-First
EMT Utility Scissors, 7-1/2 In. L, Silver
Mfr # 70901-MA
Zoro # G4223511
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Magenta
- Blade End Style Rounded
- Height 1/4"
- Width 5"
- Length 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medi-First
- MFR # 70901-MA
- Zoro # G4223511
- UPC # 347682709044
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Height | 1/4" |
Width | 5" |
Length | 7-1/2" |
Overall Length | 7 1/2 in |
Details
Item | EMT Utility Scissors |
Color | Magenta |
Blade End Style | Rounded |
Disposable | No |
Blade Material | Stainless steel |
Industry Type | Healthcare |
Handle Material | Plastic |
Description
EMT Utility Scissors, Overall Length 7 1/2 in, Color Magenta, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Plastic, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Mobility Side Bag - Black (MOB1032BLK)
- DEALMED Hot Pack Instant Disposable 5" X 9", 24/Cs, 24PK (787540)
- TOUGH GUY Key (CLKA1006AG)
- METRO Sharps Locking Cabinet w/SharpsContainer (SXR251)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-RD)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-YL)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-BK)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-OR)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-PR)
- NORTH AMERICAN RESCUE MCI Walk Kit, Red (80-0565)
- Medi-First EMT Supplies