Shop All Cough, Cold & Flu
This Product is Discontinued
Medi-First
Cold Relief, Tablet, PK100 (Discontinued)
Mfr # 82233
Zoro # G2091722
This Product is Discontinued
Key Features
- Medicinal Type Cold and Flu
- Medicinal Form Tablet
- Medicinal Count 50 x 2
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medi-First
- MFR # 82233
- Zoro # G2091722
- UPC # 347682822330
- Country of Origin United States
- Category Cough, Cold & Flu
Dimensions
Size | Acetaminophen 325mg, Dextromethorphan HBR 15mg, Guaifanesin 200mg, Phenylephrine HCl 5mg |
Details
Medicinal Type | Cold and Flu |
Item | Cold and Flu |
Medicinal Form | Tablet |
Medicinal Count | 50 x 2 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Package Type | Packet |
Industry Type | Healthcare |
Formula | Acetaminophen 325mg, Dextromethorphan HBR 15mg, Guaifanesin 200mg, Phenylephrine HCl 5mg |
Form | Tablet |
Flavor | None |
Includes | Spanish Labeling Where Possible |
Count | 50 x 2 |
Description
Cold and Flu, Flavor None, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.