Shop All First Aid Kits
Medi-First
Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon
Mfr # 74801
Zoro # G4752097
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 16 oz Eyewash Solution, 4 oz Eyewash Solution, Adhesive Tape, Bloodstopper Compress, Burn Aid Dressing, Co-Wrap Bandage, Conforming Gauze, CPR Mask, EMT Utility Scissors, Lister Bandage Scissors, Multi-Trauma Pad, Silver Rescue Blanket, Small Ice Pack, Tweezer Kit, (10) Ammonia Wipes, (10) Gauze Pads, (2) 5 in x 9 in ABD Sterile Pad, (2) 8 in x 10 in ABD Sterile Pad, (2) Triangular Bandage, (20) XL Antiseptic Towelettes, (4) Eye Pads, (4) Latex Gloves, (4) Sterile Conforming Gauze, (50) Woven Bandage Strips
- First Aid Kit Type Kit
- Case Material 1000 Denier Cordura Nylon
- Height 10 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medi-First
- MFR # 74801
- Zoro # G4752097
- UPC # 347682748012
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 10 in |
Width | 16 in |
Depth | 7 in |
Details
Includes | 16 oz Eyewash Solution, 4 oz Eyewash Solution, Adhesive Tape, Bloodstopper Compress, Burn Aid Dressing, Co-Wrap Bandage, Conforming Gauze, CPR Mask, EMT Utility Scissors, Lister Bandage Scissors, Multi-Trauma Pad, Silver Rescue Blanket, Small Ice Pack, Tweezer Kit, (10) Ammonia Wipes, (10) Gauze Pads, (2) 5 in x 9 in ABD Sterile Pad, (2) 8 in x 10 in ABD Sterile Pad, (2) Triangular Bandage, (20) XL Antiseptic Towelettes, (4) Eye Pads, (4) Latex Gloves, (4) Sterile Conforming Gauze, (50) Woven Bandage Strips |
First Aid Kit Type | Kit |
Case Material | 1000 Denier Cordura Nylon |
Color | Red |
People Served | 50 |
Kit Type | Bulk |
Item | Emergency Medical Kit |
Number of Components | 24 |
Industry Type | Healthcare |
Description
Emergency Medical Kit, Bulk, Number of Components 24, People Served 50, Case Material 1000 Denier Cordura Nylon, Color Red, Height 10 in, Width 16 in, Depth 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Zahle Wax and Porcelain Carvers (CYZR-0284)
- DEALMED Exam Gown 3 Ply T/P/T Universal, Blue, 50/Cs, 50PK (784082)
- DREAMBABY OUTLET PLUG TRNSLUC 24PK (L1821A)
- CALMING TIDES Face & Body Bar, 1 Oz., 288PK (CT-FS-28G)
- MEDI-FIRST ANSI Standard, 50 Person, Metal Kit, Metal, 50 Person (807ANSI)
- MEDI-FIRST Consumer Kit, 121 pcs. (40120)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89611)
- MEDI-FIRST Small Metal Vehicle Kit, Metal Case (821M1)
- MEDI-FIRST Bulk Emergency Medical Kit, Cordura (73901)
- MEDI-FIRST Body Fluid Clean Up Kit, Plastic Case (89701)
- MY MEDIC MyFAK Pro (MM-KIT-U-MED-RED-ADV)
- Medi-First First Aid Kits