Shop All First Aid Kits
Medi-First
Bulk Chemical Burn Kit, Plastic
Mfr # 89612
Zoro # G4037031
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes 5 in x 9 in Combine Pad, 1/2 in x 5 yd Tape, Incident Report, Burn Instruction Label, 2 Pair Of Gloves, Scissors, (2) Tubes Of Calcium Gluconate, (2) 2 in Roller Gauze, (2) Large 8 in x 10 in Pads, 24 Unit Kit, Large Ice Pack, 3 oz Antiseptic Spray, 8 oz Eyewash, 4 Eyepads, Disposable Penlight, 2 Ammonia Wipes, (6) 3 in x 3 in Gauze Pads, (6) 4 in x 4 in Gauze Pads, (2) 3 in Roller Gauze
- Unitized Bulk
- Case Material Plastic
- Height 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medi-First
- MFR # 89612
- Zoro # G4037031
- UPC # 347682896126
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 1/4 in |
Width | 2 3/4 in |
Depth | 2-3/4" |
Length | 9 1/4 in |
Housing Depth | 9 3/16 in |
Housing Height | 2 3/4 in |
Housing Width | 9 3/16 in |
Description
Chemical Burn Care Kit, Product Type Chemical Burn Care Kit, Application Welding; Food Service; Logging; Construction; Vehicle; Marine, industrial, Laboratory, Number of People Served 2, Number of Components 16, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Burn Instruction Label, Incident Report, Wound Dressings Included (2) ABD Pads, (2) Gauze Rolls, (4) Eye Pads, (6) Gauze Pads, Tape, Cold Pack, Miscellaneous Kit Contents Included Penlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 10 Person (90691)
- 3M First Aid Waterproof Tape, 15'L x 1"W, Flexible (MMM731)
- TAYLOR LCD Bath Scale, 180kg/400 lb. Cap., 0.09kg/0.2 lb. Graduations (74074102)
- PED EGG Ped Egg Pro Foot File (3035-12)
- MEDI-FIRST Bulk CPR Kit, Plastic (35481)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89610)
- MEDI-FIRST Consumer Kit, 121 pcs. (40120)
- MEDI-FIRST ANSI Standard, 50 Person, Metal Kit, Metal, 50 Person (807ANSI)
- MEDI-FIRST Small Metal Vehicle Kit, Metal Case (821M1)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89611)
- FIRST AID ONLY First Aid Kit Refill, 2"X2" Sterile Gauze Pads, 10 Per Bag (FAE-5000)
- Medi-First First Aid Kits