Shop All Bandages
This Product is Discontinued
Medi-First
Bandage, Fabric, Box, 2 In L, PK40 (Discontinued)
Mfr # 61578
Zoro # G2315345
This Product is Discontinued
Key Features
- Material Fabric
- Bandage Material Fabric
- Color Beige
- Waterproof No
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medi-First
- MFR # 61578
- Zoro # G2315345
- UPC # 347682615789
- Country of Origin China
- Category Bandages
Dimensions
Length | 2 in |
Width | 1 3/4 in |
Details
Material | Fabric |
Bandage Material | Fabric |
Color | Beige |
Waterproof | No |
Latex Content | Latex Free |
Package Type | Box |
Bandage Color | Beige |
Metal Detectable | No |
Bandages Included | 40 |
Item - Adhesive Bandages | Strip Bandages |
Item | Bandage |
Water Resistant/Waterproof | None |
Industry Type | Healthcare |
Description
Bandage, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.