Shop All Appliance Parts
Medelco
Universal K-Cup Fltr1Cup
Mfr # RK-101
Zoro # G2918830
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dishwasher Safe, Reusable
- Material Stainless Steel, Plastic
- Product Type Replacement Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medelco
- MFR # RK-101
- Zoro # G2918830
- UPC # 39206111012
- Country of Origin China
- Category Appliance Parts
Details
Item | Coffee Filter System |
Features | Dishwasher Safe, Reusable |
Material | Stainless Steel, Plastic |
Product Type | Replacement Filter |
Description
Medelco's Universal Permanent Coffee Filters are made from surgical grade stainless steel and have been designed to fit all coffeemakers using standard-size filters. This design fits all machines using K-cup technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Portion Cup, 1 oz, CLR, PK2500 (BWKPRTN1TS)
- ITI Serving Skillet, 24 Oz, American White, PK6 (FPS24-AW)
- NUMI ORGANIC TEA Gunpowder Green Tea, PK100 (30109)
- KIKKOMAN Kikkoman Kotteri Mirin 2 qt., PK6 (02093)
- MEDELCO Carafe Replace Esprsoblk (EXP100)
- MEDELCO Replcarafe Medelco 12Cup (GL312BK)
- MEDELCO Gldn Bskt Filter 12 Cup (BF215CB)
- BRUT MANUFACTURING SQUEEZER IV VALVE w/EXTENSION (BR73000)
- ALLIANCE FAN MUFFIN 230V 4 SLIMLINE (F110110)
- ALLIANCE FUSE 1.6A SLO-BLO 5X20MM 250V (F350145)
- KAPSCOMOTO Air Conditioning Valve Core Quick Remover Installer High Low Pressure Tool (NPTC-R134A-3N)
- Medelco Appliance Parts