Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Zip Lock Bag, 9x12", 4.0mL, Clear, PK1000
Mfr # 49-80
Zoro # G5661052
product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # 49-80
- Zoro # G5661052
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Zip Lock Bag,9x12",4.0mL,Clear,PK1000 |
First Aid ANSI Kit Type | II |
Description
Zip Lock Bag,9x12 In.,4.0mL,Clear,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA 24 Unit Plastic Box With Gasket Empty (10-715)
- OASIS Soap Bar, Clean Scent, 0.46 oz, PK1000 (SP-OAS-13-1709)
- FERNO Traction Splint, Metal, Tubular Aluminum (MODEL 444)
- ZEPPELINPRODUCTS ZeppelinProducts UMS-BTX1-KHK OLE Miss Toiletry Bag Waxed Canvas; 12 x 7 x 7 (UMS-BTX1-KHK)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x6", 2mL, Clear, PK1000 (Z2.0606)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x9", 2mL, Clear, PK1000 (Z2.0609)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- MEDEGEN MEDICAL PRODUCTS Urinal w/Cover, Translucent, Bagged, PK50 (H141-01)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 13x18", 4mL, Clear, PK500 (Z4.1318)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- KEMP USA Kemp USA Tarpaulin Red Fluid-Resistant Rescue And Tactical EMS Bag (10-122-RED-TPN)
- Medegen Medical Products Medical Equipment Bags & Cases