Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Zip Lock Bag, 9x12", 2mL, Clear, PK1000
Mfr # Z2.0912
Zoro # G5660982
original price:
$115.14
12% off
new price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # Z2.0912
- Zoro # G5660982
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Zip Lock Bag,9x12",2mL,Clear,PK1000 |
First Aid ANSI Kit Type | II |
Description
Zip Lock Bag,9x12 In.,2mL,Clear,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pre-Poison Ivy Barrier, Gel, Bottle (83666)
- MEDIQUE Light Weight Adhesive Bandages, 1x3", PK50 (62550)
- FIRST AID ONLY Instant Cold Pack, White, 6 in. L x 9 in. (M564-E)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag Dispenser, Blue/Clear (3933D)
- MEDEGEN MEDICAL PRODUCTS Urine Collection Kit, Translucent, PK50 (M4625)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x8", 4mL, Clear, PK1000 (Z4.0808)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x8", Clear, 4mL, PK1000 (Z4.0608)
- MEDEGEN MEDICAL PRODUCTS Enema Bag, Cleansing Set, PK50 (2562)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, Clear, PK1000 (Z2.0406)
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5210)
- Medegen Medical Products Medical Equipment Bags & Cases