Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Zip Lock Bag, 8x10", 4mL, Clear, PK1000
Mfr # Z4.0810
Zoro # G5660958
product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # Z4.0810
- Zoro # G5660958
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Zip Lock Bag,8x10",4mL,Clear,PK1000 |
First Aid ANSI Kit Type | II |
Description
Zip Lock Bag,8x10 In.,4mL,Clear,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTEX Sunscreen Lotion, Bottle, 2 oz. (18-202)
- FIRST AID ONLY First Aid Blanket Refill/Upgrade (91354)
- ELEVEN-TEN Tourniquet Case, Black, Plastic, 2-1/2" L (80-0944)
- FIRST AID ONLY Fabric Bandages, 1 x 3, PK50 (G121)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x12", 4mL, Clear, PK500 (Z4.1212)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x5", 2mL, White Block, PK1000 (Z2.0305W)
- MEDEGEN MEDICAL PRODUCTS Urinary Leg Drainage Bag, Clear, M, PK50 (2555)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x8", Clear, 4mL, PK1000 (Z4.0608)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- Medegen Medical Products Medical Equipment Bags & Cases