Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Zip Lock Bag, 6x10", 2mL, Clear, PK1000
Mfr # Z2.0610
Zoro # G5661037
product price: $43.19
/pk 1000, $0.04/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # Z2.0610
- Zoro # G5661037
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Zip Lock Bag,6x10",2mL,Clear,PK1000 |
First Aid ANSI Kit Type | II |
Description
Zip Lock Bag,6x10 In.,2mL,Clear,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE FIRST AID First Aid Burn Cream, 0.9g, PK10 (9999-1201)
- TWO OLD GOATS Two Old Goats Balm 4 Oz (A AND F BALM)
- CREST HEALTHCARE Adapter, Type Y (108068)
- SUNX Sunscreen, Spray Bottle, 4 oz. (18-304)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, Clear, PK1000 (Z2.0406)
- MEDEGEN MEDICAL PRODUCTS Urine Collection Kit, Translucent, PK50 (M4625)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", Clear, 4mL, PK500 (Z4.1215)
- MEDEGEN MEDICAL PRODUCTS Urinary Leg Drainage Bag, Clear, M, PK50 (2555)
- DEALMED First Responder Trauma Bag, Medium, Blue, Ea. (787231)
- Medegen Medical Products Medical Equipment Bags & Cases