Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Zip Lock Bag, 5x7", 2mL, Clear, PK1000
Mfr # Z2.0507
Zoro # G5660833
product price: $24.69
/pk 1000, $0.02/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # Z2.0507
- Zoro # G5660833
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Zip Lock Bag,5x7",2mL,Clear,PK1000 |
First Aid ANSI Kit Type | II |
Description
Zip Lock Bag,5x7 In.,2mL,Clear,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACH MIST Bar Soap #3/4 size, PK1000 (210075)
- AFS Procession Flag Banner-Orange w/White Cross "Funeral" (Dozen) (5711074)
- MEDSOURCE Hood Cover, Tan, PK100 (MS-44400)
- ALCO Rear Seat Guide, Removable Arm, Black (184B)
- MEDEGEN MEDICAL PRODUCTS Urine Collection Kit, Translucent, PK50 (M4625)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", 2mL, Clear, PK1000 (Z2.1215)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 4mL, Clear, PK1000 (Z4.0304)
- MEDEGEN MEDICAL PRODUCTS Chemo Bag, 25x34", 4.0mL, Yellow, PK100 (9233)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, White Block, PK1000 (Z2.0406W)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x6", 2mL, Clear, PK1000 (Z2.0606)
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5210)
- Medegen Medical Products Medical Equipment Bags & Cases