Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Zip Lock Bag, 4x6", 2mL, White Block, PK1000
Mfr # Z2.0406W
Zoro # G5660827
product price: $22.89
/pk 1000, $0.02/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # Z2.0406W
- Zoro # G5660827
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Zip Lock Bag,4x6",2mL,White Block,PK1000 |
First Aid ANSI Kit Type | II |
Description
Zip Lock Bag,4x6 In.,2mL,White Block,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Unitized ANSI Compliant Class A Type III First Aid Kit, 25 Ppl, 16 Unt (90568)
- FIRST AID ONLY Refill, Pad, Trauma, Sc, 5X9 (FAE6024)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9301-25P)
- ALLPOINTS Bandage, Gauze , 2"W X 4 Yd (2801532)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 2x3", 2mL, Clear, PK1000 (Z2.0203)
- MEDEGEN MEDICAL PRODUCTS Enema Bag, Cleansing Set, PK50 (2562)
- MEDEGEN MEDICAL PRODUCTS Chemo Bag, 25x34", 4.0mL, Yellow, PK100 (9233)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x5", 2mL, White Block, PK1000 (Z2.0305W)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 4mL, Clear, PK1000 (Z4.0406)
- EMI Fanny Pack, Nylon, Navy, 10inx6inx5in (450 NAVY BLUE)
- Medegen Medical Products Medical Equipment Bags & Cases