Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Zip Lock Bag, 4x6", 2mL, Clear, PK1000
Mfr # Z2.0406
Zoro # G5660851
original price:
$31.09
41% off
new price: $18.29
/pk 1000, $0.02/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # Z2.0406
- Zoro # G5660851
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Zip Lock Bag,4x6",2mL,Clear,PK1000 |
First Aid ANSI Kit Type | II |
Description
Zip Lock Bag,4x6 In.,2mL,Clear,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Food Service Adhesive Bandages, 1in x 3in, Blue, Fabric, 100 Per Box (BA1-BLUE)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- FIRST AID ONLY SmartCompliance Instant Cold Compress, 5 x 4 (FAE-6012)
- MEDLINE Bulkee II Gauze Bandages, Sterile, 4.5 in. x 4.1 yd, PK100, 100PK (NON25865)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- MEDEGEN MEDICAL PRODUCTS Enema Bag, Cleansing Set, PK50 (2562)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 4mL, Clear, PK1000 (Z4.0304)
- MEDEGEN MEDICAL PRODUCTS Urinal w/Cover, Translucent, Bagged, PK50 (H141-01)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", 2mL, Clear, PK1000 (Z2.1215)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 4mL, Clear, PK500 (Z4.0912)
- ERGODYNE Bag/Tote, Wheeled Gear Bag, Red, 1000D Nylon, Double Coated (GB5005W)
- Medegen Medical Products Medical Equipment Bags & Cases