Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Zip Lock Bag, 4x4", 2mL, Clear, PK1000
Mfr # Z2.0404
Zoro # G5660842
product price: $15.59
/pk 1000, $0.02/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen Medical Products
- MFR # Z2.0404
- Zoro # G5660842
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Zip Lock Bag,4x4",2mL,Clear,PK1000 |
First Aid ANSI Kit Type | II |
Description
Zip Lock Bag,4x4 In.,2mL,Clear,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64151 H3 12v55w replacement light bulb lamp (64151 H3 12V55W OSRAM SYLVANIA)
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK100 (ICSSP-30+FF-100)
- BODYOGRAPHY BLANC Shampoo, 40ml, Vanilla, Sea Salt, Bourbon and White Tea Ginger, PK 300 (HA-BDW-001)
- CARRAND SQUEEGEE&SPONGE 42""TELE (61213)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x6", 2mL, Clear, PK1000 (Z2.0606)
- MEDEGEN MEDICAL PRODUCTS Chemo Bag, 25x34", 4.0mL, Yellow, PK100 (9233)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 4mL, Clear, PK1000 (Z4.0406)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 2x3", 2mL, Clear, PK1000 (Z2.0203)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 4mL, Clear, PK1000 (Z4.0304)
- MEDEGEN MEDICAL PRODUCTS Urinary Drainage Bag, 2000cc, Clear, PK20 (2550)
- AEROHEALTHCARE Trolley Bag, Healthcare, (holds 4 Manikins) (IM13-SA18)
- Medegen Medical Products Medical Equipment Bags & Cases