Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Zip Lock Bag, 13x18", 2mL, Clear, PK1000
Mfr # Z2.1318
Zoro # G5660617
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medegen Medical Products
- MFR # Z2.1318
- Zoro # G5660617
- UPC # 00757170763104
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Zip Lock Bag,13x18",2mL,Clear,PK1000 |
First Aid ANSI Kit Type | II |
Description
Zip Lock Bag,13x18 In.,2mL,Clear,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Basic Steel Rollators, 6" Wheels, 350lbs Cap, Red (MIIMDS86850ES)
- ZORO SELECT Triangular Bandage, Non-Woven Fabric (65001)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9.5x6.5", WHT (91325)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31051 OR)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x12", 4mL, Clear, PK500 (Z4.1212)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", 2mL, Clear, PK1000 (Z2.1215)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 13x18", 4mL, Clear, PK500 (Z4.1318)
- MEDEGEN MEDICAL PRODUCTS Urine Collection Kit, Translucent, PK50 (M4625)
- MEDEGEN MEDICAL PRODUCTS Urinal w/Cover, Translucent, Bagged, PK50 (H141-01)
- ZING Employee PPE Kit, 4 Components, PK60 (7491)
- Medegen Medical Products Medical Equipment Bags & Cases